The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
JGE3150FAG
Cutler Hammer, Div of Eaton Circuit Breakers, JG Series
MFG Item Number
JGE3150FAG
Product Description
Circuit Breaker
Specifications
Specifications
Poles
3
Current Rating
150 A
Max Voltage
600 VAC
Protection
Branch Circuit
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Adj. Magnetic
Electronic Trip Unit
Optional
Mounting
Panel
UL Standard
489
CSA Standard
22.2
IEC Standard
EN60898/60947-2
Neutral Pole
No
Neutral Protection
No
100% Rated
No
kAIC @ 240 VAC
65
kAIC @ 480 VAC
25
kAIC @ 600 VAC
18
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
JGE3200FAG
Cutler Hammer, Div of Eaton Circuit Breakers, JG Series
MFG Item Number
JGE3200FAG
Product Description
Circuit Breaker, 3-P, 200A/600V,
Specifications
Specifications
Poles
3
Current Rating
200 A
Max Voltage
600 VAC
Protection
Branch Circuit
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Adj. Magnetic
Electronic Trip Unit
Optional
Mounting
Panel
UL Standard
489
CSA Standard
22.2
IEC Standard
EN60898/60947-2
Neutral Pole
No
Neutral Protection
No
100% Rated
No
kAIC @ 240 VAC
65
kAIC @ 480 VAC
25
kAIC @ 600 VAC
18
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
JGE3225FAG
Cutler Hammer, Div of Eaton Circuit Breakers, JG Series
MFG Item Number
JGE3225FAG
Product Description
Circuit Breaker, 3-P, 225A/600V,
Specifications
Specifications
Poles
3
Current Rating
225 A
Max Voltage
600 VAC
Protection
Branch Circuit
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Adj. Magnetic
Electronic Trip Unit
Optional
Mounting
Panel
UL Standard
489
CSA Standard
22.2
IEC Standard
EN60898/60947-2
Neutral Pole
No
Neutral Protection
No
100% Rated
No
kAIC @ 240 VAC
65
kAIC @ 480 VAC
25
kAIC @ 600 VAC
18
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
JGE3175FAG
Cutler Hammer, Div of Eaton Circuit Breakers, JG Series
MFG Item Number
JGE3175FAG
Product Description
Circuit Breaker, 3-P, 175A/600V,
Specifications
Specifications
Poles
3
Current Rating
175 A
Max Voltage
600 VAC
Protection
Branch Circuit
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Adj. Magnetic
Electronic Trip Unit
Optional
Mounting
Panel
UL Standard
489
CSA Standard
22.2
IEC Standard
EN60898/60947-2
Neutral Pole
No
Neutral Protection
No
100% Rated
No
kAIC @ 240 VAC
65
kAIC @ 480 VAC
25
kAIC @ 600 VAC
18
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
Availability
Order by 5:00 PM ET and your package will ship the same day.
JGS325035W
Cutler Hammer, Div of Eaton Circuit Breakers, JG Series
MFG Item Number
JGS325035W
Product Description
JG 3P 250A BREAKER W/ LSG 310+ TRIP
Specifications
Specifications
Poles
3
Current Rating
325 A
Protection
Ground Fault
UL Standard
489
IEC Standard
60947-2
Neutral Pole
No
GFCI
No
Auxiliary Switch
Yes
Shunt Trip
Yes
Undervoltage Release
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
JGS405035W
Cutler Hammer, Div of Eaton Circuit Breakers, JG Series
MFG Item Number
JGS405035W
Product Description
JG 4P (0pct. NEUTRAL) 50A BREAKER W/
Specifications
Specifications
Poles
4
Current Rating
405 A
Protection
Ground Fault
UL Standard
489
IEC Standard
60947-2
Neutral Pole
Yes
GFCI
No
Neutral Protection
0%
Auxiliary Switch
Yes
Shunt Trip
Yes
Undervoltage Release
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
JGS325032WC
Cutler Hammer, Div of Eaton Circuit Breakers, JG Series
MFG Item Number
JGS325032WC
Product Description
JG 3P 100pct. RATED 250A BRKR W/ LSI
Specifications
Specifications
Poles
3
Current Rating
325 A
Protection
Ground Fault
UL Standard
489
IEC Standard
60947-2
Neutral Pole
No
GFCI
No
Auxiliary Switch
Yes
Shunt Trip
Yes
Undervoltage Release
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
JGS325033W
Cutler Hammer, Div of Eaton Circuit Breakers, JG Series
MFG Item Number
JGS325033W
Product Description
JG 3P 250A BREAKER W/ LS 310+ TRIP
Specifications
Specifications
Poles
3
Current Rating
325 A
Protection
Ground Fault
UL Standard
489
IEC Standard
60947-2
Neutral Pole
No
GFCI
No
Auxiliary Switch
Yes
Shunt Trip
Yes
Undervoltage Release
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
JGS325033WC
Cutler Hammer, Div of Eaton Circuit Breakers, JG Series
MFG Item Number
JGS325033WC
Product Description
JG 3P 100pct. RATED 250A BRKR W/ LS
Specifications
Specifications
Poles
3
Current Rating
325 A
Protection
Ground Fault
UL Standard
489
IEC Standard
60947-2
Neutral Pole
No
GFCI
No
Auxiliary Switch
Yes
Shunt Trip
Yes
Undervoltage Release
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
JGS325033WZ1
Cutler Hammer, Div of Eaton Circuit Breakers, JG Series
MFG Item Number
JGS325033WZ1
Product Description
3P JG 35KAIC 250A LS ETU W/
Specifications
Specifications
Poles
3
Current Rating
325 A
Protection
Ground Fault
UL Standard
489
IEC Standard
60947-2
Neutral Pole
No
GFCI
No
Auxiliary Switch
Yes
Shunt Trip
Yes
Undervoltage Release
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Circuit Breakers
Manufacturer
Cutler Hammer, Div of Eaton
Product Series
JG
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved